Shop All Jobber Length Drill Bits
Nachi
DLC Carbide Jobber Drill - 11.6mm
Mfr # 0626295
Zoro # G510403886
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 118
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish DLC
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0626295
- Zoro # G510403886
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 128 |
Flute Length | 71 |
Size-Diameter | 11.4 |
Shank size | 12 |
Details
Item | HSS DLC Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | DLC |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | NO |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12 lb. AVT® SDS-MAX Demolition Hammer (HM0871C)
- CAPRI TOOLS 1/4 in Drive 1/2 in 12-Point SAE Deep Socket (CP16186)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408SF)
- CDI CDI Micrometer Torque Wrench, 30 to 200 In-lb (2002MRMH)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/32 (1053946)
- NACHI Jobber Length HSS TiN Coated Drill - 13/32in (1086565)
- NACHI Jobber Length HSS TiN Coated Drill - 3.2mm (0159312)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #34 (1060211)
- NACHI SG-ESR Jobber Length Drill - Q (1464665)
- NACHI SG-ESR Jobber Length Drill - 8.3mm (0722456)
- WESTWARD 7.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT4)
- Nachi Jobber Length Drill Bits