Shop All Jobber Length Drill Bits
Nachi
Combination Drill Set - S29, S60, S26
Mfr # 3599026
Zoro # G610410609
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.2340 - 0.4130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 3599026
- Zoro # G610410609
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Size-Diameter | A - Z |
Details
Item | HSS Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.2340 - 0.4130 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points (4124M)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CPL24)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707TM)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212-T500)
- NACHI SG-ESR Jobber Length Drill - 5.2mm (0722141)
- NACHI SG-ESR Jobber Length Drill - 10.8mm (0722702)
- NACHI DLC Carbide Jobber Drill - 11.6mm (0626295)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/16in (1060475)
- NACHI AG 140 Degrees Cobalt Starting Drill - 10.0mm (0710553)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/16 (C18430)
- Nachi Jobber Length Drill Bits