Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - I
Mfr # 1548151
Zoro # G510405521
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size I
- Decimal Equivalent 0.272
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1548151
- Zoro # G510405521
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | I |
Shank Dia. | 8 |
Overall Length | 74 |
Flute Length | 35 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.272 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7503)
- TUNGALOY Screw, CSPB-2H, PK2 (6851333)
- KNIPEX 12 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 300 T BKA)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 6-in-1, Stubby, Ph, Sl Bits (32561)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- YG-1 Dream Drills 3Xd 11/32X10.0X47X89 Tiain Coated 11/32In Drill Bit (DH423022F)
- Nachi Drill Bits