Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 9.8mm
Mfr # 0771132
Zoro # G510406108
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9.6
- Decimal Equivalent 0.378
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0771132
- Zoro # G510406108
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 9.6 |
Shank Dia. | 10 |
Overall Length | 89 |
Flute Length | 43 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.378 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (263B)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.2mm (0046801)
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel (369212)
- RIDGID Pkg Of 3 Bearings, Pk3 (60752)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- Nachi Drill Bits