Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 9.6mm
Mfr # 0771110
Zoro # G910406159
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9.4
- Decimal Equivalent 0.3701
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0771110
- Zoro # G910406159
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 9.4 |
Shank Dia. | 10 |
Overall Length | 89 |
Flute Length | 40 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.3701 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK #4 HSS Rh 100 Deg Centerdrill (10-100-005)
- DRILL AMERICA 47/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD47/64)
- STARRETT 7/8" Diamond Grit Hole Saw (KD0078-N)
- POSI LOCK Jaw Puller, 12 t, 2 Jaw (TJ-1)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- DRILL AMERICA #49 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO49)
- Nachi Drill Bits