Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 9.4mm
Mfr # 0771098
Zoro # G510406009
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9.2
- Decimal Equivalent 0.3622
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0771098
- Zoro # G510406009
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 9.2 |
Shank Dia. | 10 |
Overall Length | 89 |
Flute Length | 40 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.3622 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Phillips, Slotted, Hex, TORX Bit 133mm, Drive Size: 4mm Hex , Num. of pieces:27 (75994)
- JET Collection Bags, 3-11/16ftLx47-1/4inH, PK5 (717531)
- HOUGEN 1-3/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18244)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Lime (PLL-6AH-B)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- EMUGE Taper Length Drill, Solid Carbide, 8mm (TA2233440800)
- Nachi Drill Bits