Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 9/32
Mfr # 1547860
Zoro # G110406478
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.28125
- Decimal Equivalent 0.28125
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1547860
- Zoro # G110406478
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.28125 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 33 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.28125 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Marking Chalk, High Visibility Orange (65105)
- KD Oil Filtr Wrench Plier (3508)
- MIDWEST RAKE Helix Mixer, 5 gal. (47433)
- DRILL AMERICA m42x2 Carbon Steel Hex Diel (DWTSMH42X2)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- DRILL AMERICA 21/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO21/64)
- Nachi Drill Bits