Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 8.5mm
Mfr # 0774022
Zoro # G510406603
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 8.3
- Decimal Equivalent 0.3268
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0774022
- Zoro # G510406603
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 8.3 |
Shank Dia. | 10 |
Overall Length | 83 |
Flute Length | 38 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.3268 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4536YG-200)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 6mm (80658)
- IDEAL 6 1/2 in Wire Stripper 14 to 10 AWG (45-173)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982005)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- Nachi Stub Drills