Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 7.0mm
Mfr # 0773972
Zoro # G110406508
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 6.8
- Decimal Equivalent 0.2677
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0773972
- Zoro # G110406508
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 6.8 |
Shank Dia. | 8 |
Overall Length | 74 |
Flute Length | 35 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.2677 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 24.39"L x 19.3"W x 8.79"D (016000-0050-110)
- K-TOOL INTERNATIONAL Wire And Rope Cutter, 14" (KTI-57514)
- PALADIN TOOLS Die 22-14 Awg Open Barrel Blister (PA2096)
- PROSOURCE Cable Saw Stainless Steel Pvc (PMB-507)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- Nachi Drill Bits