Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 6.4mm
Mfr # 0773914
Zoro # G910406432
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 6.2
- Decimal Equivalent 0.2441
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0773914
- Zoro # G910406432
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 6.2 |
Shank Dia. | 8 |
Overall Length | 74 |
Flute Length | 32 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.2441 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 13mm Deep Length, Chrome Socket (D008213)
- MONTANA BRAND Montana Brand MB-65995 Power Groove Countersink Set (MB-65995)
- DRILL AMERICA 1"-60 HSS Single Flute Countersink (DEWSFC1-60)
- SURTEK Hammer Handle, 24 Pounds (CAB7)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- CENTURY DRILL & TOOL Century Drill & Tool 68585 Keyless Drill Chuck; 0.25 in. Shank (68585)
- Nachi Drill Bits