Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 5.7mm
Mfr # 0770698
Zoro # G910405893
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.5
- Decimal Equivalent 0.2165
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0770698
- Zoro # G910405893
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 5.5 |
Shank Dia. | 6 |
Overall Length | 66 |
Flute Length | 26 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.2165 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Isolator, 90A, Deltronic (303301-001)
- CHICAGO CUTLERY Knife Set Ss/Wood 15Pc (1134513)
- WIHA Precision Screwdriver Set, Torx(R), 8 pcs (26793)
- GREENLEE Single Strut Dies, 1 5/8" L (1316SSTRT)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- EAGLE TAPTEK CUTTING TOOLS 9/32 COBALT STUB DRILL 135 SPLIT POINT USA (SC400-018-D)
- Nachi Stub Drills