Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 4.9mm
Mfr # 0773863
Zoro # G110406393
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.7
- Decimal Equivalent 0.185
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0773863
- Zoro # G110406393
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 4.7 |
Shank Dia. | 6 |
Overall Length | 62 |
Flute Length | 26 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.185 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE Manual Tie Wire Twisting Tool (3Pk) (M2265-0-0)
- ROADPRO Precision Screwdriver Set, 6 pcs (RP-13305)
- WIHA 3/8 in Drive Insulated Socket 7 mm, Hex, Metric (31507)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- ASTRO PNEUMATIC DRILL BITS STUBBY DBL BAG OF 12 (AO9012)
- Nachi Stub Drills