Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 4.1mm
Mfr # 0773783
Zoro # G410406482
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.9
- Decimal Equivalent 0.1535
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0773783
- Zoro # G410406482
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 3.9 |
Shank Dia. | 4 |
Overall Length | 55 |
Flute Length | 22 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.1535 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 15Mm Combination Wrench Polished (644119)
- APEX TOOL GROUP No2 Phillips Hex Power Drive (492I)
- MAHR Wireless Receiver, USB (4102220)
- ESTWING PH2 x 4" Magnetic Philips Tip Screwdriver with Ergonomic Handle (42451-09)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- Nachi Drill Bits