Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 4.0mm
Mfr # 0770354
Zoro # G410405867
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.8
- Decimal Equivalent 0.1496
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0770354
- Zoro # G410405867
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 3.8 |
Shank Dia. | 4 |
Overall Length | 55 |
Flute Length | 22 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.1496 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless 1/2" Impact Wrench Kit 20V (CMCF900M1)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD23019)
- WESTWARD Silver/Deming Drill, 9/16,118 Deg (6PTG5)
- HOMESTEAD 13 in. Straight Draw Shave (HO830460)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- DRILL AMERICA 9/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST9/64)
- Nachi Stub Drills