Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 39/64
Mfr # 1548071
Zoro # G010405649
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Size 0.609375
- Decimal Equivalent 0.609375
- Material HSS
- Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1548071
- Zoro # G010405649
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.609375 |
Shank Dia. | 0.609375 |
Overall Length | 7.125 |
Flute Length | 5.1875 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Decimal Equivalent | 0.609375 |
Material | HSS |
Finish | BLACK OXIDE |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 118 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH TAPER Pneumatic 3/8"dia-18" 2011 (MY32011)
- EUROBOOR Countersink, 3/8"-2", 3/4" Arbor for mag drills (SCE.50)
- LLAMBRICH USA Drill Chuck, Keyless, Steel, 0.630 In, R8 (JK-160 R-8)
- GREENLEE Nut Driver Set, 7 Pieces, SAE, Hollow, Ins (0253-03NH-INS)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- CJT KOOLCARB Stub Bit, SC, #14, 1-1/8"-FL, TiN (29401820)
- Nachi Drill Bits