Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 3/8
Mfr # 1547928
Zoro # G510406559
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.375
- Decimal Equivalent 0.375
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1547928
- Zoro # G510406559
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.375 |
Shank Dia. | 8 |
Overall Length | 80 |
Flute Length | 43 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.375 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Replacement Mini Top Slide Utility Blades, PK 5 (42026)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6416NC)
- DRILL AMERICA m21x1.5 HSS Metric Hand Tap (DWTSMT21X1.5)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (11V430)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- DRILL AMERICA 25/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST25/64)
- Nachi Drill Bits