Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 37/64
Mfr # 1548059
Zoro # G510405590
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.578125
- Decimal Equivalent 0.578125
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1548059
- Zoro # G510405590
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.578125 |
Shank Dia. | 0.578125 |
Overall Length | 7 |
Flute Length | 4.5 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.578125 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCC50R)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #37 (44107)
- GENERAL WIRE 1/4 In. x 25 Ft. Carbon Steel Cleanout Drain Auger (25PQH)
- HYDE Texture Brush, Double, Hemp Fiber Bristles (09885)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- Nachi Drill Bits