Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 35/64
Mfr # 1548036
Zoro # G110406454
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Size 0.546875
- Decimal Equivalent 0.546875
- Material HSS
- Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1548036
- Zoro # G110406454
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.546875 |
Shank Dia. | 0.546875 |
Overall Length | 6.625 |
Flute Length | 4.8125 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Decimal Equivalent | 0.546875 |
Material | HSS |
Finish | BLACK OXIDE |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-144)
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass (31-064)
- REMCO Large Scoop, 6Wx9L, MD Green (6500MD2)
- STARRETT 3Ft 8 7/8" Bulk Portaband Bimetal Pb 14-18 Tpi (BM1418B)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- DRILL AMERICA 23/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO23/32)
- Nachi Drill Bits