Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 3.2mm
Mfr # 0770194
Zoro # G310405394
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3
- Decimal Equivalent 0.1181
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0770194
- Zoro # G310405394
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 3 |
Shank Dia. | 3 |
Overall Length | 45 |
Flute Length | 14 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.1181 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Power Bit Adaptor (99PAN)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 2 23/32 in L (J4990-8M)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88216)
- MILWAUKEE TOOL M12 FUEL 16 Gauge Variable Speed Nibbler (Tool Only) (2476-20)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- EAGLE TAPTEK CUTTING TOOLS #54 COBALT STUB DRILL USA (SC404-154-D)
- Nachi Drill Bits