Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 2.9mm
Mfr # 0770136
Zoro # G410405416
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.7
- Decimal Equivalent 0.1063
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0770136
- Zoro # G410405416
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 2.7 |
Shank Dia. | 3 |
Overall Length | 45 |
Flute Length | 14 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.1063 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 36B-5/8" Plain Bearing Heavy Duty 3/4" Chuck (JCM6314)
- METABO Cordless Jig Saw, Barrel Grip, 5.9 lb. (STA18 LTX 140 bare)
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109A-10)
- HOUGEN RotaCut Hole Cutter Kit Fractional, Clamshell (11075C)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- DRILL AMERICA 39/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO39/64)
- Nachi Stub Drills