Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 2.6mm
Mfr # 0770079
Zoro # G510405613
$47.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.4
- Decimal Equivalent 0.0945
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0770079
- Zoro # G510405613
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 2.4 |
Shank Dia. | 3 |
Overall Length | 45 |
Flute Length | 11 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0945 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-182 Ball Jointer 7/8" With Wood Handle (21-182)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #22 (C70155)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- SUNEX 1/2" Drive Deep Impact Socket Set Chrome (2820)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- SOWA HIGH PERFORMANCE DRILLS #19 Stub Length Premium H.S.S. Drill, 10PK (128358PK)
- Nachi Drill Bits