Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 2.3mm
Mfr # 0770010
Zoro # G110405631
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.1
- Decimal Equivalent 0.0827
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0770010
- Zoro # G110405631
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 2.1 |
Shank Dia. | 3 |
Overall Length | 45 |
Flute Length | 11 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0827 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 90 Piece Mixed Drive AF Socket Set (T1220AF-KIT1)
- PERFORMANCE TOOL Performance Tool 3 pc Phillips/Slotted 4-in-1 Pocket Screwdriver (W3207)
- MAG-MATE Magnetic Pickup, Telescop, 16.5-29 In, 20lb (990SM)
- PROTO 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4926FL)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- DRILL AMERICA 31/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO31/32)
- Nachi Drill Bits