Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 2.0mm
Mfr # 0769955
Zoro # G810405528
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 11.9
- Decimal Equivalent 0.468503
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0769955
- Zoro # G810405528
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 11.9 |
Shank Dia. | 10 |
Overall Length | 90 |
Flute Length | 54 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.468503 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver Handle Pry Bar, 5/8 In. W (J2142)
- IDEAL Stub 6-N-1 and 12-N-1 Combo PK (35-953)
- IDEAL 3 1/2 in Cable Stripper 1/8 in to 1/4 in (45-163)
- DAYTON Metal Notcher, Foot Controled, 16 Ga. (12G601)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 3.20 mm (046320)
- Nachi Stub Drills