Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 16.0
Mfr # 0771751
Zoro # G910406197
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 15.8
- Decimal Equivalent 0.622
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0771751
- Zoro # G910406197
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 15.8 |
Shank Dia. | 16 |
Overall Length | 114 |
Flute Length | 58 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.622 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Mechanical Pencil Eraser Refill, Black (13ER)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 0, D= M03, D1= 18 mm, Electropolished (K0250.003)
- FLEMING SUPPLY 18-piece Screwdriver Set with Wall Mount and Magnetic Tips, Precision Kit, Flatheads, Phillips, Torx (629782ZIY)
- DYNAMIC Tools 48" Aluminum Pipe Wrench, 6" Jaw Opening (D080048)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- CTA MANUFACTURING 9 Pc. Stubby Torx Bit Set (5058)
- Nachi Drill Bits