Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 15.7mm
Mfr # 0771722
Zoro # G110406201
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 15.5
- Decimal Equivalent 0.6102
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0771722
- Zoro # G110406201
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 15.5 |
Shank Dia. | 16 |
Overall Length | 114 |
Flute Length | 56 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.6102 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Extra Legs, Steel, For Use With 5MG42, PR (1110)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 13/16" (KTI-41126)
- SUPERCUT 116-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (203547)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- DRILL AMERICA 9/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/32)
- Nachi Drill Bits