Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 15.6mm
Mfr # 0771716
Zoro # G110406171
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 15.4
- Decimal Equivalent 0.6063
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0771716
- Zoro # G110406171
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 15.4 |
Shank Dia. | 16 |
Overall Length | 114 |
Flute Length | 56 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.6063 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Hand Groover, 6" x 6" 3/4"R 1"D (CF1711)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBAR10-7'9)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1150T)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006C)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- DRILL AMERICA #12 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO12)
- Nachi Stub Drills