Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 15/64
Mfr # 1547831
Zoro # G010406400
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.234375
- Decimal Equivalent 0.234375
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1547831
- Zoro # G010406400
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.234375 |
Shank Dia. | 0.234375 |
Overall Length | 4.25 |
Flute Length | 2.375 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.234375 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS Tools Magnetic Torpedo Level with Bungee (SPEC-TLEVEL)
- J.W. WINCO GN351.1-40-25-3/8X16-55 Rubber Bumper 2 Threaded Studs (351.1-40-25-3/8-55)
- DRILLCO 1/2, Bridge Reamer Taper Shank Spiral Flute (425A132)
- MAKITA Jig Saw Blade, T Shank, HCS, 3-7/8" x 9TPI, 5/pk (792463-1)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- DRILL AMERICA #4 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO4)
- Nachi Drill Bits