Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 14.9mm
Mfr # 0774366
Zoro # G810405412
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 14.7
- Decimal Equivalent 0.5787
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0774366
- Zoro # G810405412
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 14.7 |
Shank Dia. | 16 |
Overall Length | 110 |
Flute Length | 56 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.5787 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- WESTWARD Mill File, Smooth Cut, Rect, 12 In L (10Z716)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729PF)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 1/2 (C18429)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- DRILL AMERICA 9/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/32)
- Nachi Stub Drills