Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 14.8mm
Mfr # 0774350
Zoro # G710405291
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 14.6
- Decimal Equivalent 0.5748
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0774350
- Zoro # G710405291
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 14.6 |
Shank Dia. | 16 |
Overall Length | 110 |
Flute Length | 56 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.5748 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Foam Insert for L-BOXX, 26"L x 12-1/2"W (FOAM-201)
- STARRETT Split Collet, 0.375 In Thru Hole (25SC38)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #40 (46710)
- IRWIN Utility Blade, Bi-Metal, 3/4 W, PK50 (2084300)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- DRILL AMERICA #38 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO38)
- Nachi Stub Drills