Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 14.0mm
Mfr # 0771556
Zoro # G710405871
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 13.8
- Decimal Equivalent 0.5433
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0771556
- Zoro # G710405871
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 13.8 |
Shank Dia. | 14 |
Overall Length | 107 |
Flute Length | 55 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.5433 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Bimaterial Screwdriver, 3/8X8" Slotted (8808)
- CRAFTSMAN Hand Saw, 20 (CMHT20881)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 36 mm Size, Deep Socket, Black Phosphate (49-66-6297)
- MIDWEST RAKE Box Mixer, 5" dia., 7/16" x 23" Hex Shaft (47429)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- Nachi Drill Bits