Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 13.8mm
Mfr # 0771533
Zoro # G710405970
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 13.6
- Decimal Equivalent 0.5354
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0771533
- Zoro # G710405970
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 13.6 |
Shank Dia. | 14 |
Overall Length | 107 |
Flute Length | 55 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.5354 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 3-1/8 inch (653202 3.1/8)
- PICARD Pry and Bumping Spoon (950g/2lb) (2521990)
- WERA Bit Holder, 1/4", 1/4", 2-61/64" (05073990001)
- DEWALT 25mm SGL Snap Off Knife (DWHT10045)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- YG-1 TOOL CO Hss-Pm Multi-1 Drill Stub Length Tialn Coated (M15006)
- Nachi Drill Bits