Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 11.9mm
Mfr # 0771344
Zoro # G510406016
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 11.7
- Decimal Equivalent 0.4606
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0771344
- Zoro # G510406016
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 11.7 |
Shank Dia. | 12 |
Overall Length | 102 |
Flute Length | 50 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.4606 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"x3" HSS Annular Cutter (DWC5-530-345)
- KLEIN TOOLS Battery-Operated Cutter, ACSR, 4 Ah (BAT207T44H)
- ATA Turning Insert, TNMG431, AF, AT201 GRD (90055)
- STEEL GRIP 1.3 amps Corded 1/3 Sheet Sander (JD2617)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- DRILL AMERICA 3/4" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/4)
- Nachi Drill Bits