Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 11/64
Mfr # 1547797
Zoro # G410406369
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.171875
- Decimal Equivalent 0.172
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1547797
- Zoro # G410406369
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.171875 |
Shank Dia. | 6 |
Overall Length | 62 |
Flute Length | 24 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.172 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Johnson Level 10 in. Professional Aluminum T-Bevel (JO308570)
- RIDGID Pipe Die, High Speed, 1/4-3/8 In, 4Pc (47760)
- HHIP 1/8 X 11/16 X 5" P3 5% Cobalt Parallel Cut-Off Blade (2000-7035)
- GEARWRENCH 89 Piece 1/4” Drive Master Metric Socket Set in Foam Storage Tray (GWMSSKT14MM)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- DRILL AMERICA F Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOF)
- Nachi Stub Drills