Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 11.4mm
Mfr # 0771293
Zoro # G410405959
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 11.2
- Decimal Equivalent 0.4409
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0771293
- Zoro # G410405959
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 11.2 |
Shank Dia. | 12 |
Overall Length | 102 |
Flute Length | 47 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.4409 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Socket, 1 5/8 Inch OAL, Shallow, 1/2 Inch Dr, 25 MM Size (JHW32525)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-8)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 3/16 Cut L (01554)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250501)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- Nachi Drill Bits