Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 10.3mm
Mfr # 0774102
Zoro # G110406331
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 10.1
- Decimal Equivalent 0.3976
- Material SOLID CARBIDE
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0774102
- Zoro # G110406331
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 10.1 |
Shank Dia. | 12 |
Overall Length | 95 |
Flute Length | 43 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.3976 |
Material | SOLID CARBIDE |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.5" Shank (599-792-3)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-149)
- TRU-FLATE Deluxe Air Blowgun Kit (18241)
- DRILL AMERICA m3x.5 HSS Plug Tap and 2.50mm HSS Drill Bit (POUM3X.5)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- Nachi Drill Bits