Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 9/64
Mfr # 1548231
Zoro # G810410775
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Decimal Equivalent 0.1406
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1548231
- Zoro # G810410775
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 60 |
Flute Length | 28 |
Size-Diameter | 0.140625 |
Shank size | 4 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Decimal Equivalent | 0.1406 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mallet, Rubber, 1 Lb, Steel/Rubber (4YR61)
- KO-KEN Socket 19mm 6 Point 100mm 3/4 Sq. Drive (16300M-19)
- GEARWRENCH 1/2" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85576)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT54583)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- NACHI SG-ESR Jobber Length Drill - 4.8mm (0722106)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- NACHI Jobber Length HSS Drill - #40 (0545298)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #55 (1060000)
- NACHI SG-ESR Jobber Length Drill - 5.3mm (0722158)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 1.0000 (31074)
- Nachi Jobber Length Drill Bits