Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 9.5mm
Mfr # 0772918
Zoro # G410410762
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Decimal Equivalent 0.3661
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0772918
- Zoro # G410410762
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 107 |
Flute Length | 60 |
Size-Diameter | 9.3 |
Shank size | 10 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Decimal Equivalent | 0.3661 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=0,375, D1= 50, Drilled Through, Entirely Plastic, Black, Cap: Red (K0155.3CO6)
- K TOOL INTL Automatic Center Punch, KTI72933 (KTI72933)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- MITUTOYO Calibration Set, Shore A, Range 30, 60, 90 (64AAA964)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 13/64in (1060549)
- NACHI AG Power Long Parabolic Drill - 4.3mm (0641786)
- NACHI Jobber Length HSS Drill - 3/32in (0543621)
- NACHI Jobber Length HSS TiN Coated Drill - 3.7mm (0161503)
- NACHI AG Power Long Parabolic Drill - 3.0mm (0642054)
- QEP PORCELN DRL BIT 5/16"" (10571)
- Nachi Jobber Length Drill Bits