Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 7/64
Mfr # 1548219
Zoro # G910410866
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.1094
- Drill Bit Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1548219
- Zoro # G910410866
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 49 |
Flute Length | 20 |
Size-Diameter | 0.109375 |
Shank size | 3 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.1094 |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Ratcheting Micrometer Torque Wrench 40-200 in-lbs (J6062C)
- WRIGHT TOOL Wire Strip Plier w/Cutter/Crimp 5-in-1 C (9471)
- GEARWRENCH Torx Socket 1/4" Drive x E5, 0.984" Length, black oxide (80187)
- M.A. FORD Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20007810)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #30 (1020554)
- NACHI SG-ESR Jobber Length Drill - 9.2mm (0722542)
- NACHI Jobber Length HSS TiN Coated Drill - 29/64in (1086594)
- NACHI AG Power Long Parabolic Drill - 3.0mm (0642054)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #33 (1020474)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #48 (C15894)
- Nachi Jobber Length Drill Bits