Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - #7
Mfr # 1548575
Zoro # G410410687
$74.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.2012
- Drill Bit Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1548575
- Zoro # G410410687
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 82 |
Flute Length | 40 |
Size-Diameter | #7 |
Shank size | 6 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.2012 |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8" Three Square Bastard File (DIC16036)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- PARAGON DIAMOND TOOLS 26'' x .160 x 1''DP High-HP Blade for Cured Concrete (35-74HP) (HHCC-26-160)
- BON TOOL Vegas Groover, 24", Straight Bit 1/4" X 1 3/4" (22-380)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/2in (1060796)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/4in (1060635)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/16in (1060475)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/8in (1060715)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #66 (44136)
- Nachi Jobber Length Drill Bits