Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 6.7mm
Mfr # 0774549
Zoro # G310410855
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.2559
- Drill Bit Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0774549
- Zoro # G310410855
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 84 |
Flute Length | 43 |
Size-Diameter | 6.5 |
Shank size | 8 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.2559 |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75XT012AA3)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/8"R (CC039)
- DYNAMIC Tools 1/4" Drive Torx® Head Socket, Std Length Chrome, Torx® Bit T15 (D002315)
- MITUTOYO Dial Test Indicator (513-414-10E)
- NACHI Jobber Length HSS TiN Coated Drill - 23/64in (1086536)
- NACHI SG-ESR Jobber Length Drill - 4.8mm (0722106)
- NACHI SG-ESR Jobber Length Drill - 4.7mm (0722090)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #34 (1020451)
- NACHI Aqua EX Flat Bottom Jobber - 5/32 (1489255)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 6.30mm (0004763)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 1/2 (C66029)
- Nachi Drill Bits