Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 6.5mm
Mfr # 0774526
Zoro # G710410530
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.248
- Drill Bit Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0774526
- Zoro # G710410530
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 84 |
Flute Length | 43 |
Size-Diameter | 6.3 |
Shank size | 8 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.248 |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6156)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 50 pc (DWHT11131L)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP (50320)
- RDX 1/16 HIGH SPEED STEEL 12IN OAL AIRCRAFT EXTENSION DRILL (X912 1/16)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/8in (1060257)
- NACHI Jobber Length HSS Drill - #40 (0545298)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #30 (1020554)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- NACHI Jobber Length HSS TiN Coated Drill - 1.8mm (0157660)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.2mm (0046904)
- IRWIN 5/32 in. X 3-1/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016010)
- Nachi Jobber Length Drill Bits