Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 5.6mm
Mfr # 0772489
Zoro # G110410529
$61.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.2126
- Drill Bit Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0772489
- Zoro # G110410529
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 82 |
Flute Length | 40 |
Size-Diameter | 5.4 |
Shank size | 6 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.2126 |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 6 In. L, PK5 (T344DP)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-085)
- CABLE PREP CPT Replacement Blade, Black, PK10 (RBC-6590)
- MILWAUKEE TOOL Hex Key 5/32" (49-96-0070)
- NACHI SG-ESR Jobber Length Drill - 4.1mm (0722032)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641006)
- NACHI SG-ESR Jobber Length Drill - 5.3mm (0722158)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 12.9mm (0047872)
- NACHI Jobber Length HSS Drill - #43 (0545269)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/4-E (44916)
- Nachi Jobber Length Drill Bits