Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 4.7mm
Mfr # 0774446
Zoro # G810410539
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.1772
- Drill Bit Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0774446
- Zoro # G810410539
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 77 |
Flute Length | 32 |
Size-Diameter | 4.5 |
Shank size | 6 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.1772 |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/8 in Round (S-51)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 17/64 (41617)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520021812)
- NACHI Jobber Length HSS Drill W/ Black Oxide - X (0554060)
- NACHI SG-ESR Jobber Length Drill - 9.5mm (0722571)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 1/4in (1010196)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372812)
- NACHI Aqua REVO Drill Regular - 11.7mm (0773135)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13/64 (44213)
- Nachi Drill Bits