Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 3/8
Mfr # 1548386
Zoro # G710410547
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Decimal Equivalent 0.3752
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1548386
- Zoro # G710410547
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 89 |
Flute Length | 43 |
Size-Diameter | 0.375 |
Shank size | 10 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Decimal Equivalent | 0.3752 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #42 HSS Heavy Duty Split Point Stub Drill Bit (DWDST42)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 55/64 (52455)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 7/16 (C03155)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41240)
- NACHI Jobber Length HSS TiN Coated Drill - 5/32in (1141598)
- NACHI Jobber Length HSS TiN Coated Drill - 8.6mm (0167226)
- NACHI SG-ESR Jobber Length Drill - 9.1mm (0722536)
- NACHI SG-ESR Jobber Length Drill - 4.8mm (0722106)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 3/64in (0011148)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/4in (1060635)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 1/8 (C69343)
- Nachi Jobber Length Drill Bits