Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 3.7mm
Mfr # 0772100
Zoro # G510410655
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.1378
- Drill Bit Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0772100
- Zoro # G510410655
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 60 |
Flute Length | 25 |
Size-Diameter | 3.5 |
Shank size | 4 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.1378 |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rechargeable Self-Leveling Green Planar Laser Level (93PLL)
- PACKERS KROMER Tool Balancer, 66-99 lbs, 6.5 ft, Alum (7241-3)
- WESTWARD #53 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN8)
- WESTWARD 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YT03)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 9/64in (1060292)
- NACHI Jobber Length HSS TiN Coated Drill - #48in (1001131)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 27/64in (1060744)
- NACHI SG-ESR Jobber Length Drill - 5.1mm (0722135)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- NACHI SG-ESR Jobber Length Drill - 4.3mm (0722055)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #15 (C71115)
- Nachi Drill Bits