Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 3.2mm
Mfr # 0772007
Zoro # G910410712
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Decimal Equivalent 0.1181
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0772007
- Zoro # G910410712
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 49 |
Flute Length | 20 |
Size-Diameter | 3 |
Shank size | 3 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Decimal Equivalent | 0.1181 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SKT SET 1/2" DR 20 PC HEX DRIVER MASTE (SU2637)
- BUSHNELL OUTDOOR PRODUCTS Tripod, Stand-Up, Flat, L61In (784030)
- KNIPEX 7 63/64 in Spark Plug Boot Plier Multi-Component Grip Handle (38 95 200)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M20-2.50 (C65587)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 13/64in (1060549)
- NACHI SG-ESR Jobber Length Drill - 24.5mm (0723154)
- NACHI Jobber Length HSS Drill - 1/2in (0543885)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- OSG #28 Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1406)
- Nachi Jobber Length Drill Bits