Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 19/64
Mfr # 1548334
Zoro # G810410591
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.2969
- Drill Bit Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1548334
- Zoro # G810410591
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 79 |
Flute Length | 38 |
Size-Diameter | 0.296875 |
Shank size | 8 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.2969 |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1000V Insulated Utility Tool Kit in Roll Up Pouch, 13 Piece (33525SC)
- BOSCH SDS Max ® Aspalt Cutter 5" x 15"L (HS1906)
- CENTURY DRILL & TOOL 3-3/4" Bi-Metal Hole Saw Shark Tooth (05060)
- ULLMAN DEVICES 6-Piece Hook & Pick Set (CHP6-LP)
- NACHI Jobber Length HSS TiN Coated Drill - 3.1mm (0159261)
- NACHI Jobber Length HSS Drill - #74 (0010943)
- NACHI Jobber Length HSS TiN Coated Drill - 13/32in (1086565)
- NACHI SG-ESR Jobber Length Drill - 9.1mm (0722536)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #25 (0011510)
- KODIAK CUTTING TOOLS 7/16 Jobber Length Drill Oxided 118 Deg. Pt (5404927)
- Nachi Drill Bits