Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 17/32
Mfr # 1548489
Zoro # G310410824
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Decimal Equivalent 0.5311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1548489
- Zoro # G310410824
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 107 |
Flute Length | 53 |
Size-Diameter | 0.53125 |
Shank size | 14 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Decimal Equivalent | 0.5311 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 27 Piece 6 Point, Std/Deep SAE Socket Set, 3/8" - 1" (D010009)
- WESTWARD Hole Saw, Bi-Metal, 3/4 in. (29VT99)
- KNIPEX Wire Rope Shears, 7 1/2" Wire Rope Shear (95 62 190)
- PALADIN TOOLS Stripper Mini-Stripaxplus Awg 28-18 Pvc (PA1115P)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #30 (0011452)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #34 (1060211)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #43 (1019645)
- NACHI Aqua EX Flat Bottom Jobber - 5/32 (1489255)
- NACHI Jobber Length HSS TiN Coated Drill - 23/64in (1086536)
- NACHI Jobber Length HSS TiN Coated Drill - 0.7mm (0579949)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 7/32 (C73410)
- Nachi Drill Bits