Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 15.5mm
Mfr # 0773513
Zoro # G510410488
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Decimal Equivalent 0.6024
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0773513
- Zoro # G510410488
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 162 |
Flute Length | 97 |
Size-Diameter | 15.3 |
Shank size | 16 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Decimal Equivalent | 0.6024 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 11/64" Round Chain Saw File - 8" Length, Premium Cut (17075)
- SKB Black Protective Case, 40"L x 24"W x 24"D (3R4024-24B-E)
- PROTO 1/4 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J4776TA)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 13/16" (84428N)
- NACHI SG-ESR Jobber Length Drill - 4.8mm (0722106)
- NACHI Jobber Length HSS TiN Coated Drill - 3.1mm (0159261)
- NACHI Jobber Length HSS TiN Coated Drill - 0.7mm (0579949)
- NACHI SG-ESR Jobber Length Drill - 5.0mm (0722129)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #46 (1060097)
- NACHI SG-ESR Jobber Length Drill - 10.3mm (0722651)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/8 (C03529)
- Nachi Jobber Length Drill Bits