Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 15.3mm
Mfr # 0773491
Zoro # G210410658
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Decimal Equivalent 0.5945
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0773491
- Zoro # G210410658
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 162 |
Flute Length | 97 |
Size-Diameter | 15.1 |
Shank size | 16 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Decimal Equivalent | 0.5945 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 27 mm Combination Wrench (WCB24027)
- STARRETT Dial Indicator, 0 to 1 In, 0-50-0 (25-341J)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- BONDHUS 3 Piece SAE Fold-Up Hex Key Set, 12591 (12591)
- NACHI AG 140 Degrees Cobalt Starting Drill - 10.0mm (0710553)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 12.9mm (0047872)
- NACHI SG-ESR Jobber Length Drill - 9.2mm (0722542)
- NACHI SG-ESR Jobber Length Drill - 5.3mm (0722158)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- NACHI SG-ESR Jobber Length Drill - 4.4mm (0722061)
- DRILL AMERICA 7/16" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP7/16)
- Nachi Drill Bits